
Steplight Recessed Horizontal 3W 120V 4000K White
Item #: 0978091
Cat #: FSLEDH3NW/120
UPC: 019813484495
$ 156.18 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
STEP LIGHT LED 120V WHITE
Overview
STEP LIGHT LED 120V WHITE
Also known as: 019813484495, FSLEDH3NW/120, RABFSLEDH3NW120
Specifications
No Specifications Available