Smoke Alarm, Dual Sensor, 120VAC

Item #: 0977904

Cat #: 21007915-N

UPC: 047871271306

Company wide:
0 in stock
Documents & Guides
Smoke Alarm, Dual Sensor, 120V AC with Battery Backup, Diameter: 5.75", Depth: 1.8"

Overview

Smoke Alarm, Dual Sensor, 120V AC with Battery Backup, Diameter: 5.75", Depth: 1.8"
Also known as: 047871271306, 21007915-N, KIDPI2010

Specifications

Volts AC: 120
Type: Battery Backup
Volts AC: 120
Type: Battery Backup