2'x4' LED Troffer, 40K, 0-10V

Item #: 0977781

Cat #: 24RTC4840

UPC: 080083802630

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 4800 lumens, 4000K, 80 CRI (min), 0-10V Dimming to 5 Percent

Overview

2 Ft. x 4 Ft. LED Troffer, 4800 lumens, 4000K, 80 CRI (min), 0-10V Dimming to 5 Percent
Also known as: 080083802630, 24RTC4840, MET24RTC4840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Wattage: 37.800
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 37.800
Volts AC Range: 120 - 277