
Service Entrance Compression Splice, 2/0 - 3/0 AWG, Aluminum
Item #: 0977776
Cat #: IKL47
UPC: 783786050277
$ 16.38 EA
Company wide:
0
in stock
Documents & Guides
Aluminum 4 inch Service Entrance Compression Splice for Wire Range - Gray End: 2/0 ASCR, 2/0 STR, 3/0 CPT, 2/0 CPR. Gray End: 2/0 ASCR, 2/0 STR, 3/0 CPT, 2/0 CPR. Installing Dies: TX 249 840 (EEI 11A). Compound and Capped. includes 5-7/16 inch Sleeve
Overview
Aluminum 4 inch Service Entrance Compression Splice for Wire Range - Gray End: 2/0 ASCR, 2/0 STR, 3/0 CPT, 2/0 CPR. Gray End: 2/0 ASCR, 2/0 STR, 3/0 CPT, 2/0 CPR. Installing Dies: TX 249 840 (EEI 11A). Compound and Capped. includes 5-7/16 inch Sleeve
Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification easy.
Also known as: 783786050277, IKL47, THBIKL47
Specifications
| Length: | 5 1/2 in |
| Material: | Aluminum |
| Length: | 5 1/2 in |
| Material: | Aluminum |