Service Entrance Compression Splice, Alumimnum

Item #: 0977753

Cat #: ICS63-1

UPC: 783786102358

$ 7.68 EA
Company wide:
133 in stock
Documents & Guides
Service Entrance Compression Splice, Wire Range - End A: 6 ASCR, 6 Stranded, 4 Solid, Blue, End B: 8 Stranded, 6 Solid, Color Code Green, 5/8 Die, Alumimnum, For Use With Aluminum-to-Aluminum or Aluminum-to-Copper Conductors

Overview

Service Entrance Compression Splice, Wire Range - End A: 6 ASCR, 6 Stranded, 4 Solid, Blue, End B: 8 Stranded, 6 Solid, Color Code Green, 5/8 Die, Alumimnum, For Use With Aluminum-to-Aluminum or Aluminum-to-Copper Conductors

Constructed from Aluminum for High Conductivity. Solid Center Barriers and large Chamfers for easy cable insertion. Tough Stabilized nylon sleebes resist installing tool Pressure and provide Reliable 600 V Insulation. Prefilled with Oxide Inhibitor to prevent Oxidation and keep out moisture. All Splices are Color Coded and Marked with trip lengths, Installation Die Codes and Compression Locations, Providing easy Identification for easy Installation. Splices have Colored End Caps to make Identification easy.

Also known as: 783786102358, ICS63-1, THBICS631

Specifications

Material: Aluminum
Allowable Gauge Range: 8 - 4
Material: Aluminum
Allowable Gauge Range: 8 - 4