16/1C(26STR) TFFN

Item #: 0977575

Cat #: M516ST09

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC M516ST-09 16/1C(26STR) TFFN

Overview

OMC M516ST-09 16/1C(26STR) TFFN

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M516ST09, OMNM516ST09

Specifications

Color: Purple
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Purple
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon