16/1C(26STR) TFFN

Item #: 0977572

Cat #: M516ST07

UPC:

Company wide:
0 in stock
OMC M516ST-07 16/1C(26STR) TFFN

Overview

OMC M516ST-07 16/1C(26STR) TFFN

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M516ST07, OMNM516ST07

Specifications

Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Orange
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon