2'x2' LED Panel, 50K, 0-10V

Item #: 0977378

Cat #: 22FP4250C

UPC: 080083833627

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Recessed Flat Panel, 4200 Lumens, 5000K, 80 CRI, 0-10V Dimming Driver

Overview

2 Ft. x 2 Ft. LED Recessed Flat Panel, 4200 Lumens, 5000K, 80 CRI, 0-10V Dimming Driver
Also known as: 080083833627, 22FP4250C, MET22FP4250C

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 40
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Lumens: 4704
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Light Technology: LED
Lumens: 4704
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277