5000FT DELTEC REEL

Item #: 0976969

Cat #: CSS-5000R

UPC: 786209885661

$ 3948.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Deltec Cable Tie Without Double-Locking Head, Black Acetal for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant, Length of 1524m (5000 Foot) Reel, Width of 12.7mm (0.5 Inch), Thickness of 1.52mm (0.06 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds), Can Be Cut to Any Desired Length, Special Pack

Overview

Deltec Cable Tie Without Double-Locking Head, Black Acetal for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant, Length of 1524m (5000 Foot) Reel, Width of 12.7mm (0.5 Inch), Thickness of 1.52mm (0.06 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds), Can Be Cut to Any Desired Length, Special Pack
Also known as: 786209885661, CSS-5000R, THBCSS5000R

Specifications

No Specifications Available