H-Type Compression Tap Connector, Main 4/0 - 2/0 AWG, Tap 4/0 - 3/0 AWG, Copper

Item #: 0976942

Cat #: CF4040-1

UPC: 783786093465

$ 19.84 EA
Company wide:
0 in stock
Documents & Guides
H-Type Compression Tap Connector, Main 4/0 - 2/0 AWG, Tap 4/0 - 3/0 AWG, Copper

Overview

H-Type Compression Tap Connector, Main 4/0 - 2/0 AWG, Tap 4/0 - 3/0 AWG, Copper

Efficient Design Requires Less Crimping Force. Full Length Tab makes Installation Easy. Installs with Standard Compression Tools and Dies. RUS Accepted.

Also known as: 783786093465, CF4040-1, THBCF40401

Specifications

Material: Copper
Allowable Gauge Range: 3/0 - 4/0, 2/0 - 4/0
Material: Copper
Allowable Gauge Range: 3/0 - 4/0, 2/0 - 4/0