6" PVC 45° Elbow, 48" Radius, DB-60, Gray, Bell End

Item #: 0975888

Cat #: PF7HR

UPC: 034481216292

$ 790.34 EA
Company wide:
0 in stock
Documents & Guides
6 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Gray, Bell End, Type DB-60

Overview

6 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481216292, PF7HR, CARPF7HR

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 45°
Sweep Radius: 48 in
Type: DB-60
Color: Gray
Diameter: 6 in
Sweep Radius: 48 in
Material: PVC
Angle: 45°
Type: DB-60