5" PVC 45° Elbow, 48" Radius, DB-60, Gray, Bell End

Item #: 0975887

Cat #: PF7HP

UPC: 034481049937

$ 517.83 EA
Company wide:
0 in stock
Documents & Guides
5 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Gray, Bell End, Type DB-60

Overview

5 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481049937, PF7HP, CARPF7HP

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Color: Gray
Material: PVC
Diameter: 5 in
Angle: 45°