CL NS1210L 12X10 N12 SCREW LID - OP

Item #: 0975736

Cat #: NS1210L

UPC: 034481086475

$ 177.18 EA
Company wide:
0 in stock
Documents & Guides
CAR NS1210L 12X10 N12 SCREW L

Overview

CAR NS1210L 12X10 N12 SCREW L

Polycarbonate Opaque Enclosure Cover, 12 Inches X 10 Inches

Also known as: 034481086475, NS1210L, CARNS1210L

Specifications

Height: 12 in
Material: Polycarbonate
Color: Gray
Width: 10 in
Height: 12 in
Color: Gray
Material: Polycarbonate
Width: 10 in