CL NJ66L 6X6 N12 EXTERNAL HNG LID -

Item #: 0975721

Cat #: NJ66L

UPC: 034481086604

Call for price
Company wide:
0 in stock

Overview

CAR NJ66L 6X6 N12 EXTERNAL HN

Polycarbonate Opaque External Hinge Enclosure Cover, 6 Inches X 6 Inches

Also known as: 034481086604, NJ66L, CARNJ66L

Specifications

Material: Polycarbonate
Color: Gray
Height: 6 in
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X, NEMA 12
Material: Polycarbonate
Height: 6 in
Mounting: Wall
Color: Gray
Width: 6 in
IP/NEMA Rating: NEMA 4X, NEMA 12