CL NC884 8X8X4 N12 HNG CLR ENCL

Item #: 0975685

Cat #: NC884

UPC: 034481008101

$ 994.94 EA
Company wide:
0 in stock
CAR NC884 8X8X4 N12 HNG CLR E

Overview

CAR NC884 8X8X4 N12 HNG CLR E

Circuit Safe Polycarbonate NEMA Enclosure Assembly with external-hinge clear cover, 8 Inches x 8 Inches x 4 Inches

Also known as: 034481008101, NC884, CARNC884

Specifications

Material: Polycarbonate
Depth: 8 in
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Color: Gray
Width: 8 in
Height: 4 in
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3SX, NEMA 3X, NEMA 3R, NEMA 4X, NEMA 12, NEMA 2, NEMA 3, NEMA 3S, NEMA 4
Width: 8 in
Depth: 8 in
Color: Gray
Height: 4 in