CL NC1212L 12X12 N12 X-HNG LID - CL

Item #: 0975681

Cat #: NC1212L

UPC: 034481111221

Call for price
Company wide:
0 in stock

Overview

CAR NC1212L 12X12 N12 X-HNG L

Transparent polycarbonate cover for speaker. 12 inches x 12 inches.

Also known as: 034481111221, NC1212L, CARNC1212L

Specifications

Height: 12 in
Color: Clear
Material: Polycarbonate
Width: 12 in
Mounting: Wall
Size: 12in x 12in
IP/NEMA Rating: NEMA 12
Height: 12 in
Material: Polycarbonate
Mounting: Wall
IP/NEMA Rating: NEMA 12
Color: Clear
Width: 12 in
Size: 12in x 12in