110A Time Delay Fuse, Dual Element, 250V, Class RK5

Item #: 0975662

Cat #: FRN-R-110

UPC: 051712507448

$ 143.35 EA
Company wide:
524 in stock
Documents & Guides
110 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection

Overview

110 Amp, Class RK5, Dual-Element, Time-Delay Fuse, 250 Volt AC, Current-Limiting, Provides Motor Overload, Ground Fault and Short-Circuit Protection
Also known as: 051712507448, FRN-R-110, BUSFRNR110

Specifications

Mounting: Blade
Amps: 110
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 250
Interrupt Rating AC: 200 kA
Amps: 110
Class: RK5
Interrupt Rating DC: 20 kA