13W PAR30L LED Lamp, 35K

Item #: 0975446

Cat #: S9437

UPC: 045923094378

Company wide:
0 in stock
13 watt PAR30 Long Neck LED; 3500K; 60' beam spread; Medium base; 120 volts

Overview

13 watt PAR30 Long Neck LED; 3500K; 60' beam spread; Medium base; 120 volts
Also known as: 045923094378, S9437, SATS9437

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 13
Color Rendering Index (CRI): 80
Lumens: 1200
Color Temperature: 3500 (Neutral White)
Color: Clear
Wattage: 13
Lumens: 1200
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)