12A Time-Delay Glass Fuse, 1/4" x 1-1/4", 32V

Item #: 0975437

Cat #: MDL-12-R

UPC: 051712656566

$ 4.04 EA
Company wide:
40 in stock
Documents & Guides
Fuse, 12 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS

Overview

Fuse, 12 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS
Also known as: 051712656566, MDL-12-R, BUSMDL12R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Amps: 12
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 12
Volts AC: 32
Length: 1.250 in