Vacuum Gauge

Item #: 0975269

Cat #: VG200

UPC: 750377771033

Company wide:
0 in stock
Documents & Guides
Digital Vacrometer With 5-Digit Display, Comes With A Hanging Hook, Carrying Case, And AVT45 Brass Adapter To Connect Directly To A Vacuum Pump. Operating Range: Atmospheric To 0 Microns, Accuracy: +/- 10% Of Reading, Mechanical Connection: Standard 1/4" Female SAE Refrigerant Hose Type With Core Depressor

Overview

Digital Vacrometer With 5-Digit Display, Comes With A Hanging Hook, Carrying Case, And AVT45 Brass Adapter To Connect Directly To A Vacuum Pump. Operating Range: Atmospheric To 0 Microns, Accuracy: +/- 10% Of Reading, Mechanical Connection: Standard 1/4" Female SAE Refrigerant Hose Type With Core Depressor

The VG200 is the state of the art digital electronic vacuum gauge designed to accurately monitor the entire evacuation process from start to finish. The VG200 has been designed to be rugged and reliable. The VG200 incorporates 2 keys and an LCD display. One key simply turns the unit ON and OFF. The other key allows the user to change between MICRONS, MILLIBAR, TORR and INCHES HG VAC any time during the operation of the unit. An advanced ambient compensating design automatically compensates for varying temperature conditions with no manual adjustments needed

Also known as: 750377771033, VG200, CPPVG200

Specifications

Type: Vacuum, Gauge
Type: Vacuum, Gauge