Pro-Set® Refrigerant Recovery Machine

Item #: 0975265

Cat #: TR600

UPC: 750377985263

Company wide:
0 in stock
Documents & Guides
2/3 HP Oil-less 2 Cylinder Reciprocating Recovery Compressor, R410A Ready, 550 PSI High Pressure Shut-Off Switch, Inlet And Outlet Ball Valve And 1/4 Turn Shut-Off Valves, 115V, 15 Amp Overload Protection, 1000W

Overview

2/3 HP Oil-less 2 Cylinder Reciprocating Recovery Compressor, R410A Ready, 550 PSI High Pressure Shut-Off Switch, Inlet And Outlet Ball Valve And 1/4 Turn Shut-Off Valves, 115V, 15 Amp Overload Protection, 1000W

Fastest R-410A flow rates in its class! Pro-Set® TR600 Series offers a full range of lightweight, efficient and reliable recovery machines. TR600 Series Features: 2/3 HP oil-less 2 cylinder reciprocating compressor Fast recovery in high temperature environments 1000 Watt thermally protected motor High pressure switch Durable ball valve 1/4 turn shut-off valves Integrated component moorings

Also known as: 750377985263, TR600, CPPTR600

Specifications

Type: Refridgeration
Type: Refridgeration