COMPUTE-A-CHARGE® Wireless 220 lb Electronic Scale

Item #: 0975264

Cat #: CC220W

UPC: 750377875229

Company wide:
0 in stock
220 Lb Capacity, 8.75" Platform, 0.25Oz/5g Accuracy/Resolution With CPS Link™ Mobile Application And Soft Carrying Case (CCXSC), 30' Wireless Transmission Range, Includes (4) AA Alkaline Batteries

Overview

220 Lb Capacity, 8.75" Platform, 0.25Oz/5g Accuracy/Resolution With CPS Link™ Mobile Application And Soft Carrying Case (CCXSC), 30' Wireless Transmission Range, Includes (4) AA Alkaline Batteries

Recommended by OEMs and professional service technicians for over 30 years, the Compute-A-Charge series of scales have become the preferred tool for accurate, reliable charging of today advanced AC/R systems. The range consist of full automatic programmable or manually operated units, with or without wireless remote hand held controls. Models include variations to meet all your

Also known as: 750377875229, CC220W, CPPCC220W

Specifications

Weight Capacity: 220 lbs
Weight Capacity: 220 lbs