CAR E989NB 8" X 8" X 4" JUNCTION

Item #: 0975204

Cat #: E989NB

UPC: 034481188933

$ 205.30 EA
Company wide:
0 in stock
Documents & Guides
CAR E989NB 8" X 8" X 4" JUNCTION BOX - BLACK

Overview

CAR E989NB 8" X 8" X 4" JUNCTION BOX - BLACK
Also known as: 034481188933, E989NB, CARE989NB

Specifications

Material: NORYL
Color: Gray
Material: NORYL
Color: Gray