Conduit Body With Cover/Gasket, Round Type X, 3/4"

Item #: 0975172

Cat #: E970CE-CTN

UPC: 034481157052

$ 31.57 EA
Company wide:
0 in stock
Conduit Body With Cover and Gasket, Round 4 1/8 Inch Diameter, Type X, 3/4 Inch, PVC, For Use With Schedule 40 and 80 Conduit

Overview

Conduit Body With Cover and Gasket, Round 4 1/8 Inch Diameter, Type X, 3/4 Inch, PVC, For Use With Schedule 40 and 80 Conduit

Carlon E970CD & E970CE PVC Conduit Bodies have four knock-out type socket openings, 90° spacing. Available with 1⁄2" or 3⁄4" socket outlets. Includes cover and gasket.

Also known as: 034481157052, E970CE-CTN, CARE970CECTN

Specifications

Material: PVC
Hub Diameter: 3/4 in
Material: PVC
Hub Diameter: 3/4 in