2" SCH 40 METER RISER 60"

Item #: 0975160

Cat #: E954J

UPC: 034481063810

$ 154.07 EA
Company wide:
0 in stock
Documents & Guides
CAR E954J 2" SCH 40 METER RISER 60"

Overview

CAR E954J 2" SCH 40 METER RISER 60"
Also known as: 034481063810, E954J, CARE954J

Specifications

Material: PVC
Material: PVC