CTS E245R 6" P&C 5 DEGREE ANGLE

Item #: 0975031

Cat #: E245R

UPC: 791207218328

$ 208.12 EA
Company wide:
0 in stock
Documents & Guides
CTS E245R 6" P&C 5 DEGREE ANGLE COUPLING

Overview

CTS E245R 6" P&C 5 DEGREE ANGLE COUPLING
Also known as: 791207218328, E245R, CARE245R

Specifications

Material: PVC
Material: PVC