UNI-SEAL™ FLEX ROOF FLASHINGS

Item #: 0974947

Cat #: G14038

UPC: 038753140384

$ 10.38 EA
Company wide:
10 in stock
Documents & Guides
OATEY 14038 3" FLEX FLASHING

Overview

OATEY 14038 3" FLEX FLASHING
Also known as: 038753140384, G14038, MORG14038

Specifications

Size: 3 in
Material: Rubber
Size: 3 in
Material: Rubber