2" Rubber Flex Roof Flashing

Item #: 0974946

Cat #: G14012

UPC: 038753140124

$ 10.25 EA
Company wide:
171 in stock
Documents & Guides
2" Rubber Flexible Roof Flashing, Accommodates Pitch up to 40 Inches, Commercial or Residential Applications

Overview

2" Rubber Flexible Roof Flashing, Accommodates Pitch up to 40 Inches, Commercial or Residential Applications
Also known as: 038753140124, G14012, MORG14012, roof boot

Specifications

Size: 2 in
Material: Rubber
Size: 2 in
Material: Rubber