CONDUIT TO BM FS, 1 1/4" CONDUIT, 9/16" TO 3/4" FLANGE
Item #: 0974926
Cat #: BG-20-U-9-12
UPC: 781011186906
$ 12.97 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.13lbs, Conduit size: 1.25", Guide-Rite conduit to beam fasteners, .56" Min mount size, .75" Max mount size
Overview
Eaton B-Line series conduit support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.13lbs, Conduit size: 1.25", Guide-Rite conduit to beam fasteners, .56" Min mount size, .75" Max mount size
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011186906, BG-20-U-9-12, BLIBG20U912
Specifications
No Specifications Available