CONDUIT FS, GUIDE-RITE, 1" CONDUIT SIZE

Item #: 0974903

Cat #: BG-16-B1

UPC: 781011185558

$ 9.38 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.075lbs, Conduit size: 1" EMT/Rigid, Guide-Rite conduit to stud fastner

Overview

Eaton B-Line series conduit support fasteners, Wall studs, 1" Height, 1" Length, 1" Width, 0.075lbs, Conduit size: 1" EMT/Rigid, Guide-Rite conduit to stud fastner

Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.

Also known as: 781011185558, BG-16-B1, BLIBG16B1

Specifications

Material: Steel
Mounting: Channel
Material: Steel
Mounting: Channel