CONDUIT TO BM FS, GUIDE-RITE, 1/2", 3/4" CONDUIT SIZE
Item #: 0974895
Cat #: BG-8-12-C1
UPC: 781011184858
$ 12.66 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series conduit support fasteners, Beams, 1" Height, 1" Length, 1" Width, 0.085lbs, Conduit size: 0.5" to 0.75" EMT/Rigid, Conduit to beam fasteners, 25 lbs load capacity
Overview
Eaton B-Line series conduit support fasteners, Beams, 1" Height, 1" Length, 1" Width, 0.085lbs, Conduit size: 0.5" to 0.75" EMT/Rigid, Conduit to beam fasteners, 25 lbs load capacity
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011184858, BG-8-12-C1, BLIBG812C1
Specifications
No Specifications Available