STD U-BOLT, 1 1/4", ZN PLTD

Item #: 0974570

Cat #: B3188-11/4ZN

UPC: 781011113131

$ 11.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series pipe rollers and supports, 3.40" Height, 1.5" Diameter, 1144 lb, Steel, Standard u-bolt with 4 hex nuts, Electro-plated zinc, 750°F (399°C), 3/8"-16, 2.125" Thread length

Overview

Eaton B-Line series pipe rollers and supports, 3.40" Height, 1.5" Diameter, 1144 lb, Steel, Standard u-bolt with 4 hex nuts, Electro-plated zinc, 750°F (399°C), 3/8"-16, 2.125" Thread length

Eaton offers a variety of B-Line series pipe rollers and roller supports available in a several materials, finishes and size options.

Also known as: 781011113131, B3188-11/4ZN, BLIB3188114ZN

Specifications

Material: Steel
Material: Steel