Shallow Shallow Strut, 13/32" x 13/16", 18 GA, 120", GR

Item #: 0974565

Cat #: B72-120GRN

UPC: 781011278205

$ 17.35 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, .41" Shallow Strut height, 120" Shallow Strut length, .81" Shallow Strut width, Steel, 18 Gauge, B72 Shallow Strut type, DURA GREEN

Overview

Shallow Strut, .41" Shallow Strut height, 120" Shallow Strut length, .81" Shallow Strut width, Steel, 18 Gauge, B72 Shallow Strut type, DURA GREEN

Eaton's B-Line series mini-strut system is ideal for projects that do not require the load-bearing capacity needs of traditional strut systems. It is ideal for supporting light load requirements, such as a mini electrical system or even mounted inside of an enclosures.

Also known as: 781011278205, B72-120GRN, BLIB72120GRN

Specifications

Height: 13/32 in
Width: 13/16 in
Material: Steel
Length: 10 ft
Finish: Green Painted
Height: 13/32 in
Material: Steel
Finish: Green Painted
Width: 13/16 in
Length: 10 ft