B-LINE B56S-120GRN SHALLOW STRUT, 13/16-I

Item #: 0974541

Cat #: B56S-120GRN

UPC: 781011273200

Company wide:
0 in stock
Documents & Guides
BLI B56S-120GRN SHALLOW STRUT 13/16

Overview

BLI B56S-120GRN SHALLOW STRUT 13/16
Also known as: 781011273200, B56S-120GRN, BLIB56S120GRN

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 13/16 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in