SHALLOW STRUT, 13/16-IN.

Item #: 0974530

Cat #: B56SH-120GLV

UPC: 781011271305

Company wide:
0 in stock
Documents & Guides
BLN B56SHGALV10 SHALLOW STRUT, 13/16-IN.

Overview

BLN B56SHGALV10 SHALLOW STRUT, 13/16-IN.
Also known as: 781011271305, B56SH-120GLV, BLIB56SH120GLV

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in