Deep Strut - Back-to-Back, Aluminum, 1-5/8" x 3-1/4" x 10'

Item #: 0974507

Cat #: B54A-120AL

UPC: 781011261405

$ 78.33 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back-to-Back, Aluminum, 1-5/8" x 3-1/4" x 10'

Overview

Deep Strut - Back-to-Back, Aluminum, 1-5/8" x 3-1/4" x 10'
Also known as: 781011261405, B54A-120AL, BLIB54A120AL

Specifications

Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Material: Aluminum
Finish: Plain
Length: 10 ft
Height: 3 1/4 in
Finish: Plain
Width: 1-5/8 in
Material: Aluminum