
CHNL, 13/16" X 1 5/8", BACK TO BACK, 14 GA, 240", GLV
Item #: 0974505
Cat #: B54A-240GLV
UPC: 781011261351
$ 14.12 FT
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series Deep Strut back-to-back welded channel, 0.81" H x 240" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Overview
Eaton B-Line series Deep Strut back-to-back welded channel, 0.81" H x 240" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Also known as: 781011261351, B54A-240GLV, BLIB54A240GLV
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |