Deep Strut - Back To Back, Steel, Green, 1-5/8" x 1-5/8" x 20'

Item #: 0974503

Cat #: B54A-240GRN

UPC: 781011261252

$ 44.26 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back To Back, Steel, Green, 14 Gauge, Size: 1-5/8" Wide, 1-5/8" High, 20' Long

Overview

Deep Strut - Back To Back, Steel, Green, 14 Gauge, Size: 1-5/8" Wide, 1-5/8" High, 20' Long
Also known as: 781011261252, B54A-240GRN, BLIB54A240GRN

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in
Finish: Green Painted
Material: Steel
Height: 3 1/4 in