B-LINE B54A-120SS4 Deep Strut, 13/16-I

Item #: 0974499

Cat #: B54A-120SS4

UPC: 781011261115

Company wide:
0 in stock
Documents & Guides
BLI B54A-120SS4 Deep Strut 13/16

Overview

BLI B54A-120SS4 Deep Strut 13/16

Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.

Also known as: 781011261115, B54A-120SS4, BLIB54A120SS4

Specifications

Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Material: Stainless Steel 304
Length: 10 ft
Height: 3 1/4 in
Width: 1-5/8 in
Material: Stainless Steel 304