Shallow Strut - Elongated Holes, Aluminum, 1-5/8" x 13/16" x 10'

Item #: 0974477

Cat #: B54SH-120AL

UPC: 781011257408

Company wide:
0 in stock
Documents & Guides
Shallow Strut, 9/16 Inch x 1-1/8 Inch Slotted Holes, Aluminum, 14 Gauge, Size: 1-5/8" Width, 13/16" Depth, 10' Length

Overview

Shallow Strut, 9/16 Inch x 1-1/8 Inch Slotted Holes, Aluminum, 14 Gauge, Size: 1-5/8" Width, 13/16" Depth, 10' Length
Also known as: 781011257408, B54SH-120AL, BLIB54SH120AL

Specifications

Height: 9/16 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 9/16 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum