Shallow Strut - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 20'

Item #: 0974475

Cat #: B54SH-240GRN

UPC: 781011257255

$ 3.73 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 20'

Overview

Shallow Strut - Elongated Holes, Steel, Green, 1-5/8" x 13/16" x 20'
Also known as: 781011257255, B54SH-240GRN, BLIB54SH240GRN

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 20 ft
Material: Steel
Finish: Green Painted
Height: 13/16 in
Width: 1-5/8 in