
Shallow Strut, 13/16" x 1 5/8", 7/8" KNOCKOUTS, 14 GA, 120", GLV
Item #: 0974466
Cat #: B54KO6-120GLV
UPC: 781011256302
$ 33.56 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, K06, 14 Gauge
Overview
Shallow Strut, 0.81" H x 120" L x 1.62" W, Steel, Pre-galvanized, K06, 14 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011256302, B54KO6-120GLV, BLIB54KO6120GLV
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |