
Shallow Strut - Solid, Stainless Steel 316, 1-5/8" x 13/16" x 10'
Item #: 0974452
Cat #: B54-120 SS6
UPC: 781011255145
$ 28.15 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, Solid, 13/16" Height, 1-5/8" Width, 10' Long, Type 316 Stainless Steel
Overview
Shallow Strut, Solid, 13/16" Height, 1-5/8" Width, 10' Long, Type 316 Stainless Steel
Also known as: 781011255145, B54-120 SS6, BLIB54120SS6
Specifications
| Height: | 13/16 in |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Material: | 316 Stainless Steel |
| Height: | 13/16 in |
| Width: | 1-5/8 in |
| Length: | 10 ft |
| Material: | 316 Stainless Steel |