Shallow Strut, Solid, Steel, Hot-Dip, 1-5/8" W x 13/16" D x 10'

Item #: 0974450

Cat #: B54-120 HDG

UPC: 781011255114

$ 6.28 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut w/ Solid, Steel, 14 Gauge, Hot-Dipped Galvanized, 1-5/8 In Wide, 13/16 In High, 10 Ft Long

Overview

Shallow Strut w/ Solid, Steel, 14 Gauge, Hot-Dipped Galvanized, 1-5/8 In Wide, 13/16 In High, 10 Ft Long
Also known as: 781011255114, B54-120 HDG, BLIB54120HDG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in