Deep Strut - Back To Back, Steel, Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 0974447

Cat #: B52A-120GLV

UPC: 781011254308

$ 59.14 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back To Back, Steel, 12 Gauge, Size: 1-5/8" Wide, 1-5/8" High, 10' Long

Overview

Deep Strut - Back To Back, Steel, 12 Gauge, Size: 1-5/8" Wide, 1-5/8" High, 10' Long
Also known as: 781011254308, B52A-120GLV, BLIB52A120GLV

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in