
Shallow Strut, 13/16" x 1 5/8", 13/32" x 3" SLOTS, 12 GA, 240"
Item #: 0974441
Cat #: B52S-240GLV
UPC: 781011252359
$ 19.73 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, 0.81" H x 240" L x 1.62" W, Steel, Pre-galvanized, S, 12 Gauge
Overview
Shallow Strut, 0.81" H x 240" L x 1.62" W, Steel, Pre-galvanized, S, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011252359, B52S-240GLV, BLIB52S240GLV
Specifications
| Length: | 20 ft |
| Height: | 13/16 in |
| Material: | Steel |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Width: | 1-5/8 in |