
Shallow Strut w/ 3" Slots, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Item #: 0974439
Cat #: B52S-120GLV
UPC: 781011252304
$ 19.73 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Overview
Shallow Strut w/ 13/32" x 3" Slots - 4" Centers, Steel, Pre-Galvanized, 1-5/8" Wide, 13/16" High, 10' Long, 12 Gauge
Also known as: 781011252304, B52S-120GLV, BLIB52S120GLV
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |