
Shallow Strut, 13/16" x 1 5/8", 13/32" x 3" SLOTS, 12 GA, 120"
Item #: 0974435
Cat #: B52S-120GRN
UPC: 781011252205
$ 20.80 FT
Company wide:
0
in stock
Documents & Guides
Shallow Strut, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, S, 12 Gauge
Overview
Shallow Strut, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, S, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011252205, B52S-120GRN, BLIB52S120GRN
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |