
Shallow Strut, 13/16" x 1 5/8", 9/16" DIA HOLES, 1 7/8" CNTRS, 12 GA
Item #: 0974425
Cat #: B52H17/8-120GRN
UPC: 781011251208
$ 24.13 FT
Company wide:
0
in stock
Documents & Guides
ShallowStrut, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, H178, 12 Gauge
Overview
ShallowStrut, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, H178, 12 Gauge
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Also known as: 781011251208, B52H17/8-120GRN, BLIB52H178120GRN
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Height: | 13/16 in |
| Length: | 10 ft |
| Finish: | Green Painted |
| Material: | Steel |
| Width: | 1-5/8 in |