Shallow Strut, Solid, 1-5/8" W x 13/16" H x 20' L, Steel, Pre-Galv

Item #: 0974407

Cat #: B52-240 GLV

UPC: 781011248352

$ 4.61 FT
Company wide:
0 in stock
Documents & Guides
Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 20 Foot Long, 12 Gauge Steel, Pre-Galvanized, Type B52 Strut

Overview

Shallow Strut, Solid, 1-5/8 Inch Wide x 13/16 Inch High x 20 Foot Long, 12 Gauge Steel, Pre-Galvanized, Type B52 Strut
Also known as: 781011248352, B52-240 GLV, BLIB52240GLV

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in